




A dynamic mix of performance, durability and comfort
Cut performance and lightweight ergonomic fit strike the perfect balance of protection and precision when working with small, sharp parts
An effective way to decrease injury expenses without reducing productivity or quality.
Combines superior cut protection, abrasion resistance, grip, tactility, and dexterity in a comfortable glove workers are more likely to wear
€13.49/ pairexcl. VAT
€16.32incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-644 |
Series | HyFlex® |
Type | 11-644 |
Glove size | 6 |
Material | HPPE/Nylon |
Colour | Grey/White/Grey |
Liner Colour | White/Grey |
Coating material | PU (Polyurethane) |
Coating Colour | Grey |
Gauge | 13 |
Length | 207 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4342B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 5, ANSI Cut A2, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |