




INTERCEPT™ Cut Resistant Technology provides high levels of protection against lacerations.
Designed for comfort & dexterity, supporting workers to keep their gloves on.
Dirt masking design & high abrasion resistance delivers longer product use life.
Suitable for use across a wide range of applications and risks; avoiding the need to change gloves when moving between tasks.
Intermittent handling of hot work items up to 212 F/100°C.
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-542 |
Series | HyFlex® |
Type | 11-542 |
Glove size | 9 |
Material | Kevlar, Stainless steel, Nylon, Spandex |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Length | 213 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Touchscreen Compatible | Yes |
Category III | Yes |
EN 388:2016 | 4X32F |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A7, Ecovadis label, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |