






The 11-531 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The palm dipped coating and the FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers
€10.52/ pairexcl. VAT
€12.73incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.61 | - |
12+ | €12.71 | 13.00% |
72+ | €11.98 | 18.00% |
144+ | €10.52 | 28.00% |
288+ | €10.15 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-531 |
Series | HyFlex® |
Type | 11-531 |
Glove size | 7 |
Material | Fiber glass, Nylon, HPPE, Spandex |
Colour | Anthracite / Black |
Liner Colour | Anthracite |
Coating material | Foamed nitrile |
Coating Colour | Black |
Gauge | 18 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
FoodContact | Yes |
Category II | Yes |
EN 388:2016 | 4X42B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, Category II, REACH Compliant |