




These 11-518 ultra-thin cut-resistant gloves bring legendary HyFlex® performance to an ultralight duty style with a barehand-like sensation of tactility and dexterity.
This first-to-market combination of lightweight comfort and EN ISO cut level B (ANSI cut level 2) performance is made possible by a unique combination of engineered materials.
The soft, strong liner in these ultra-thin cut-resistant gloves features Dyneema® Diamond Technology fiber. Lightweight and breathable, it ventilates the back of the hand for all day comfort.
A resilient PU coating delivers EN level 3 (ANSI level 3) abrasion performance for extended glove life.
For the precision handling and assembly of sharp, dry, ultra-fine parts, it provides unprecedented comfort, dexterity and protection.
€17.58/ pairexcl. VAT
€21.27incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.58 | - |
12+ | €15.29 | 13.00% |
72+ | €14.42 | 18.00% |
144+ | €12.66 | 28.00% |
288+ | €12.22 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-518 |
Series | HyFlex® |
Type | 11-518 |
Type | Cut protection |
Glove size | 10 |
Material | Dyneema® Diamond |
Liner Material | Dyneema® Diamond |
Colour | Blue |
Liner Colour | Blue |
Coating material | PU (Polyurethane) |
Coating Colour | Blue |
Gauge | 18 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 3X31B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A2, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic) |