




€21.44/ pairexcl. VAT
€25.94incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.78 | - |
12+ | €25.91 | 13.00% |
72+ | €24.42 | 18.00% |
144+ | €21.44 | 28.00% |
288+ | €20.70 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-501 |
Series | HyFlex® |
Type | 11-501 |
Glove size | 6 |
Material | Kevlar, Stainless steel, Spandex |
Colour | Blue / Grey |
Liner Colour | Grey |
Coating Colour | Blue |
Gauge | 13 |
Length | 206 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
Category III | Yes |
EN 388:2016 | 3X41D |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A5, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |