





| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.58 | - |
12+ | €10.07 | 13.00% |
72+ | €9.50 | 18.00% |
144+ | €8.34 | 28.00% |
288+ | €8.05 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-500 |
Series | HyFlex® |
Type | 11-500 |
Type | General |
Glove size | 10 |
Material | Lycra®/Nylon/Kevlar® |
Colour | Yellow |
Liner Colour | Yellow |
Coating material | Nitrile |
Coating Colour | Black |
Length | 199 mm |
Cuff Style | Knitwrist |