




€13.13/ pairexcl. VAT
€15.89incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.24 | - |
12+ | €15.87 | 13.00% |
72+ | €14.96 | 18.00% |
144+ | €13.13 | 28.00% |
288+ | €12.68 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-427 |
Series | HyFlex® |
Type | 11-427 |
Glove size | 7 |
Material | Nylon, Fiber glass |
Colour | Black / Hi Vis Yellow |
Liner Colour | Hi Vis Yellow |
Coating Colour | Black |
Gauge | 13 |
Length | 235 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X32B |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 407:2004, EN 420:2003 + A1:2009, ANSI ABR 4, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, ANSI Cut A2, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic), Zinc Diethyldithiocarbamate |