




€20.33/ pairexcl. VAT
€24.60incl. VAT
Sold per: 12Min. order: 12
96 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.37 | - |
12+ | €20.33 | 13.00% |
72+ | €19.16 | 18.00% |
144+ | €16.83 | 28.00% |
288+ | €16.24 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-425 |
Series | HyFlex® |
Type | 11-425 |
Glove size | 9 |
Material | Polyamide, Fiber glass, HPPE |
Colour | Grey / White |
Liner Colour | Grey / White |
Coating Colour | Grey |
Gauge | 13 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4X43C |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 6, ANSI Cut A3, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Type: Rubber, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic), Zinc Diethyldithiocarbamate |