




€11.18/ pairexcl. VAT
€13.53incl. VAT
Sold per: 1728Min. order: 1728
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.08 | - |
12+ | €13.99 | 13.00% |
72+ | €13.19 | 18.00% |
144+ | €11.58 | 28.00% |
288+ | €11.18 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-423 |
Series | HyFlex® |
Type | 11-423 |
Type | Seamless knitted glove, gauge 13 |
Glove size | 7 |
Material | Techcor® |
Colour | Hi Vis Yellow / Grey |
Liner Colour | Hi Vis Yellow |
Coating material | Nitrile/PU |
Coating Colour | Grey |
Gauge | 13 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X32B |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, Dermatologically Tested, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins (in knitwrist elastic), Zinc Diethyldithiocarbamate |