




€11.20/ pairexcl. VAT
€13.55incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.56 | - |
12+ | €13.54 | 13.00% |
72+ | €12.76 | 18.00% |
144+ | €11.20 | 28.00% |
288+ | €10.81 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-318 |
Series | HyFlex® |
Type | 11-318 |
Glove size | 10 |
Material | Dyneema Diamond Technology |
Colour | Grey |
Liner Colour | Grey |
Gauge | 18 |
Length | 212 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
Category II | Yes |
EN 388:2016 | XX4XB |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003, EN 420:2003 + A1:2009, CE Number, ANSI ABR 2, ANSI Cut A2, OEKO-TEX® Centexbel, Category II, REACH Compliant |