




€1.95/ pairexcl. VAT
€2.36incl. VAT
Sold per: 1728Min. order: 1728
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
12+ | €2.44 | 13.00% |
72+ | €2.30 | 18.00% |
144+ | €2.02 | 28.00% |
288+ | €1.95 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-300 |
Series | HyFlex® |
Type | 11-300 |
Glove size | 10 |
Liner Material | Nylon |
Colour | White |
Liner Colour | White |
Gauge | 13 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 420:2003 + A1:2009, Food Type: Textile |
Possible Sensitizer Ingredients | Natural rubber proteins |