

€43.76/ pairexcl. VAT
€52.95incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.78 | - |
12+ | €52.88 | 13.00% |
24+ | €49.84 | 18.00% |
36+ | €43.76 | 28.00% |
72+ | €42.24 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 09-022 |
Series | AlphaTec® |
Type | 09-022 |
Glove size | 10 |
Liner Material | Cotton jersey |
Colour | Black |
Liner Colour | Black |
Coating material | Neoprene |
Coating Colour | Black |
Length | 350 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3232C |
EN ISO 374-1:2016 | AJKLPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | 32XXXX |
EN 511:2006 | 111 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, EN 407:2004, Category III, REACH Comp |
Possible Sensitizer Ingredients | Diphenyl guanidine, Diphenyl thiuram urea |