




€13.21/ pairexcl. VAT
€15.98incl. VAT
Sold per: 864Min. order: 864
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.01 | - |
12+ | €16.54 | 13.00% |
36+ | €15.59 | 18.00% |
72+ | €13.69 | 28.00% |
144+ | €13.21 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Scorpio® |
Type | 08-352 |
Series | Scorpio® |
Type | 08-352 |
Glove size | 8 |
Material | Interlock cotton |
Colour | Green / White |
Liner Colour | White |
Coating material | Neoprene |
Coating Colour | Green |
Length | 305 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3121B |
EN ISO 374-1:2016 | AKLMNPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |