

€0.33/ pieceexcl. VAT
€0.39incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | L |
Powdered | No |
Antistatic | Yes |
Silicone-free | No |
Length | 240 cm |
Thickness | 0.07 mm |
Finger Thickness | 0.1 mm |
Colour | White |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-1:2016 | Yes |
EN ISO 374-5:2016 | Yes |