




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | 93-700 |
Series | TouchNTuff® |
Type | 93-700 |
Glove size | XL |
Colour | Green |
Thickness | 0.13 mm |
Finger Thickness | 0.16 |
Cuff Thickness | 0.08 |
Length | 300 mm |
Cuff Style | Beaded |
Sterile | Yes |
Powdered | No |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
Internal Glove Surface | Powder-Free, Chlorinated |
External Glove Surface | Textured Fingers |
AQL (Acceptable Quality Level) | 1.5 |
Category III | Yes |
EN ISO 374-1:2016 | JKPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | ASTM D6978, Category III, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, EN 421:2010, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 13485, ISO 1400 |
Possible Sensitizer Ingredients | Zinc Mercaptobenzothiozole (ZMBT), Zinc Dibutyldithiocarbamate (ZDBC) |