

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | 73-500 |
Series | TouchNTuff® |
Type | 73-500 |
Glove size | 7.5 |
Material | Neoprene |
Colour | Cream |
Thickness | 0.1 mm |
Finger Thickness | 0.11 |
Cuff Thickness | 0.11 |
Length | 300 mm |
Cuff Style | Beaded with SUREFIT™ Technology |
Sterile | Yes |
Powdered | No |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Internal Glove Surface | Polymer Coated with DERMASHIELD™ Technology |
External Glove Surface | Smooth |
AQL (Acceptable Quality Level) | 0.65 |
EN ISO 374-1:2016 | K L T |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | AS/NZS 4179, ASTM D3577, ASTM D7160, CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, EN 421:2010, ISO 10282, ISO 11193, ISO 13485, UKCA 0321 |
Possible Sensitizer Ingredients | None |