

€45.55/ pairexcl. VAT
€55.12incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | RINGERS® |
Type | R161 |
Series | RINGERS® |
Type | R161 |
Glove size | 11 |
Colour | Red |
Coating Colour | Red |
Cuff Style | Adjustable |
Latex-free | Yes |
Touchscreen Compatible | Yes |
EN 388:2016 | 2121XP |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 420:2003 + A1:2009, ANSI/ISEA 138-1, ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003 |