

€35.00/ pairexcl. VAT
€42.35incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | RINGERS® |
Type | R133 |
Series | RINGERS® |
Type | R133 |
Glove size | 9 |
Cuff Style | Adjustable |
Latex-free | No |
Touchscreen Compatible | Yes |
EN 388:2016 | 2121X |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2016, EN 420:2003 + A1:2009 |