




€53.64/ pairexcl. VAT
€64.90incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | RINGERS® |
Type | R068 |
Series | RINGERS® |
Type | R068 |
Glove size | 11 |
Liner Material | HPPE |
Colour | Red/Grey |
Liner Colour | Grey |
Coating Colour | Red |
Gauge | 13 |
Cuff Style | Knitwrist |
Latex-free | No |
Touchscreen Compatible | Yes |
Category II | Yes |
EN 388:2016 | 4X44FP |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, ANSI/ISEA 138-2, EN407:2020, EN ISO 21420:2020, Category II |