




€42.96/ pairexcl. VAT
€51.98incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | RINGERS® |
Type | R065 |
Series | RINGERS® |
Type | R065 |
Glove size | 8 |
Liner Material | HPPE |
Colour | Red/Grey |
Liner Colour | Grey |
Coating Colour | Red |
Gauge | 13 |
Cuff Style | Knitwrist |
Latex-free | Yes |
Touchscreen Compatible | Yes |
Category III | Yes |
EN 388:2016 | 4X43DP |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 388:2003, EN 420:2003 + A1:2009, ANSI Cut A4, ANSI ABR 4, ANSI/ISEA 105-2016, ANSI/ISEA 138-2, ANSI/ISEA 105-2016 PUN 5, Category III |