

€5.54/ pairexcl. VAT
€6.70incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.69 | - |
12+ | €6.69 | 13.00% |
72+ | €6.31 | 18.00% |
144+ | €5.54 | 28.00% |
288+ | €5.34 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | NITROTOUGH™ |
Type | N660 |
Series | NITROTOUGH™ |
Type | N660 |
Glove size | 10 |
Liner Material | Cotton |
Colour | Blue / White |
Liner Colour | White |
Coating Colour | Blue |
Length | 260 mm |
Cuff Style | Safety cuff |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4221B |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 6, ANSI Cut A2, CE Number, EN 388:2016, EN 388:2016 +A1:2018, EN 388:2003, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |