

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
12+ | €4.46 | 13.00% |
72+ | €4.21 | 18.00% |
144+ | €3.69 | 28.00% |
288+ | €3.57 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | NITROTOUGH™ |
Type | N250Y |
Series | NITROTOUGH™ |
Type | N250Y |
Glove size | 10 |
Liner Material | Cotton |
Colour | Yellow / White |
Liner Colour | White |
Coating Colour | Yellow |
Length | 260 mm |
Cuff Style | Safety cuff |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
EN 388:2016 | 4111A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN 388:2003, EN 420:2003 + A1:2009, EN ISO 21420:2020 |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |