

€3.97/ pairexcl. VAT
€4.80incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.51 | - |
12+ | €4.79 | 13.00% |
72+ | €4.52 | 18.00% |
144+ | €3.97 | 28.00% |
288+ | €3.83 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Nitrotough™ |
Type | N230Y |
Series | Nitrotough™ |
Type | N230Y |
Type | General |
Glove size | 6 |
Material | Cotton/nitrile |
Liner Material | Cotton jersey |
Colour | Yellow |
Liner Colour | White |
Coating material | Nitrile 3/4 |
Coating Colour | Yellow |
Length | 260 mm |
Cuff Style | Knitted wrist |