ANSELL

ANSELL Glove Microflex® 93-853 powderfree size 11,5-12

  • ERIKS:14318075
Image 1
Image 2
Image 1
Image 2
Description
  • Extended cuff provides additional protection for the wrist and arm for hazardous environments. Advanced nitrile formulation offers up to 3 times the puncture resistance of latex or vinyl disposable gloves. Combined with the lowest acceptable pinhole rates (AQL 0.65) these gloves help set a new standard in protection.
  • Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed.
  • Textured fingers ensure strong, efficient grip and excellent worker protection.
  • Constructed without natural rubber latex materials or powder to help protect from allergies, skin irritation and dryness.
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B KPT
Micro-organisms protection :EN374:2003; EN ISO 374-5:2016 VIRUS
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€21.52

-

12+

€18.72

13.00%

72+

€17.65

18.00%

144+

€15.49

28.00%

288+

€14.96

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL