

Thick, durable MICROFLEX 93-283 disposable gloves are 8 mil nitrile gloves featuring a special Mega Texture design, for reliable hand protection with a more secure grip. Compliant with US Food Contact and EU Food Migration Regulations, these tough, light blue disposable gloves are an ideal choice to protect the hands of food processing workers handling wet, oily or fatty foods, or industrial workers handling greasy, oily tools and equipment.
With their robust design, MICROFLEX 93-283 grip gloves resist rips and tears to protect workers while also reducing the risk of contamination. These 8 mil nitrile gloves have an extended cuff, for expanded protection over the wrist and forearm. Available in sizes XS – 3XL, MICROFLEX 93-283 grip gloves also have a generous fit that allows them to be worn over a cut or thermal liner.
€0.77/ pieceexcl. VAT
€0.94incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | MICROFLEX® |
Type | 93-283 |
Glove size | 7 |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | No |
Length | 300 cm |
Thickness | 0.2 mm |
Finger Thickness | 0.24 mm |
Colour | Blue |
Approvals | ASTM D6319, EC 1935/2004, EC 2023/2006, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 13485, ISO 188 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Powder-Free, Chlorinated |
External Glove Surface | Raised Diamond Grip Pattern |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-5:2016 | Yes |