

€0.88/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 440Min. order: 440
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | MICROFLEX® |
Type | 93-283 |
Glove size | 11 |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | No |
Length | 300 cm |
Thickness | 0.2 mm |
Finger Thickness | 0.24 mm |
Colour | Blue |
Approvals | ASTM D6319, EC 1935/2004, EC 2023/2006, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 13485, ISO 188 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Powder-Free, Chlorinated |
External Glove Surface | Raised Diamond Grip Pattern |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-5:2016 | Yes |