ANSELL

ANSELL Glove Hyflex 11-948 size 10

  • ERIKS:13730234
Image 1
  • Specialized protection: HyFlex® 11-948 medium-duty industrial gloves feature polyurethane (PU) and nitrile coating in various dip geometries, protecting wearers against oil and grease
  • Heightened durability: Developed with FORTIX™ Abrasion Resistance Technology, their PU and nitrile coating meets ANSI/ISEA 105-2024 and EN ABRASION LEVEL 4 standards
  • Enhanced features: A flared safety cuff further enhances wrist protection
  • Added defenses: The fiberglass, polyamide, and polyester liner, infused with INTERCEPT™ Cut Resistance Technology, guards against cuts and lacerations, meeting ANSI/ISEA 105-2024 CUT A2 and EN ISO B standards
  • Strengthened grip: These safety gloves’ coating is also microfinished, granting wearers exceptional grip, especially in oily conditions
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL