ANSELL Glove Hyflex 11-948 size 09
- Specialized protection: HyFlex® 11-948 medium-duty industrial gloves feature polyurethane (PU) and nitrile coating in various dip geometries, protecting wearers against oil and grease
- Heightened durability: Developed with FORTIX™ Abrasion Resistance Technology, their PU and nitrile coating meets ANSI/ISEA 105-2024 and EN ABRASION LEVEL 4 standards
- Enhanced features: A flared safety cuff further enhances wrist protection
- Added defenses: The fiberglass, polyamide, and polyester liner, infused with INTERCEPT™ Cut Resistance Technology, guards against cuts and lacerations, meeting ANSI/ISEA 105-2024 CUT A2 and EN ISO B standards
- Strengthened grip: These safety gloves’ coating is also microfinished, granting wearers exceptional grip, especially in oily conditions