

€26.93/ pairexcl. VAT
€32.59incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 10 |
Colour | Black / Grey |
Liner Colour | Grey |
Coating Colour | Black |
Gauge | 15 |
Length | 205 mm |
Cuff Style | Knitwrist |
Silicone-free | Yes |
Antistatic | Yes |
FoodContact | Yes |