

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-561 |
Series | HyFlex® |
Type | 11-561 |
Glove size | 6 |
Colour | Grey/Dark Blue |
Liner Colour | Blue |
Coating Colour | Grey |
Gauge | 15 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | Yes |
FoodContact | Yes |
Category II | Yes |
EN 388:2016 | 4X42C |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 420:2003 + A1:2009, EN 388:2016, ANSI Cut A3, ANSI ABR 4, Dermatologically Tested, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX® Centexbel, Category II |