

Well-suited for a broad range of assembly applications
Designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat up to 212° F (100 C°)
Nitrile coated and cut-resistant, offering optimal comfort and a secure grip for enhanced productivity, safety, and value
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-550 |
Series | HyFlex® |
Type | 11-550 |
Glove size | 11 |
Colour | Black / Green |
Liner Colour | Green |
Coating Colour | Black |
Gauge | 15 |
Length | 196 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 4X21B |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 407:2004, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |