




€2.39/ pairexcl. VAT
€2.89incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
12+ | €2.39 | 15.00% |
150+ | €2.25 | 20.00% |
300+ | €1.97 | 30.00% |
600+ | €1.90 | 32.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-300 |
Series | HyFlex® |
Type | 11-300 |
Glove size | 7 |
Liner Material | Nylon |
Colour | White |
Liner Colour | White |
Gauge | 13 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 420:2003 + A1:2009, Food Type: Textile |
Possible Sensitizer Ingredients | Natural rubber proteins |