

€236.20/ pairexcl. VAT
€285.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 10 |
Material | Natural rubber latex |
Colour | Natural |
Thickness | 0.76 mm |
Length | 787 mm |
Cuff Style | Beaded |
External Glove Surface | Smooth |
AQL (Acceptable Quality Level) | 0.65 |
Category III | Yes |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |