ANSELL Glove AlphaTec® 58-530W size 8
- Enhanced grip: AlphaTec® 58-530W chemical gloves’ ANSELL GRIP™ coating means less force is required when handling wet or oily components
- Elevated comfort: Their white nylon inner liner enhances comfort and offers excellent durability
- Advanced defenses: A bonded construction, whereby their coating polymer doesn’t penetrate the liner in manufacture, guarantees EN 374 Type A chemical protection
- Improved durability: These AlphaTec® gloves achieve ANSI/ISEA 105-2024 ABRASION LEVEL 5 and EN ABRASION LEVEL 3 standards
- Specialized protection: In addition, they offer EN 407 heat resistance, for improved workplace safety
- Augmented dexterity: AlphaTec® 58-530W industrial gloves’ light 13-gauge design makes them more dexterous, for maneuverable hand protection