ANSELL

ANSELL Glove ActivArmr®Hylite™ 47-400 size 8.5

  • ERIKS:12529832
Image 1
Description
A versatile alternative to cotton, light leather and PVC. Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency. Silicone-free. Ensures cleanliness of metal sheets: important in steel and motor industries. Antistatic according to EN1149.

Ideal Applications
  • Gas and electricity supply
  • Shipping and receiving
  • Assembling and inspecting engine parts and small components
  • Refuse collection
  • Sheet and light metals handling
  • Stamping operations
  • General handling
Mechanical risks : EN388:2003 2111; EN388:2016 3111A
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€4.48

-

12+

€3.90

13.00%

72+

€3.67

18.00%

144+

€3.23

28.00%

288+

€3.11

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Hylite®
Type
47-400