ANSELL

ANSELL Glove ActivArmr®Hylite™ 47-400 size 7

  • ERIKS:23306613
Image 1
  • ActivArmr®  Hylite™ gloves combine the comfort of a cotton or light leather glove with outstanding abrasion resistance and oil repellence of a nitrile coated glove

  • A better alternative to cotton, light- to medium-duty leather, and PVC

  • ActivArmr®  Hylite™ gloves outwear cotton up to 12 to 1, light leather 5 to 1, and PVC-coated gloves 3 to 1

  • Ideal for a variety of medium-duty job tasks


Save to list

€3.09/ pairexcl. VAT

€3.74incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.29

-

12+

€3.73

13.00%

72+

€3.52

18.00%

144+

€3.09

28.00%

288+

€2.98

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Hylite®
Type
47-400