

€184.70/ pairexcl. VAT
€223.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €231.20 | - |
2.5+ | €217.92 | 5.75% |
5+ | €191.34 | 17.24% |
10+ | €184.70 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Protection Class 4 |
Type | RIG418B |
Series | ActivArmr Electrical Protection Class 4 |
Type | RIG418B |
Glove size | 10 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 460 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, PPE category ELECTRICAL, Category III, ASTM D120, EN388:2016, EN 420:2003 + A1:2009, EN 60903:2003, ARC Rating of APC 2, ASTM F2675:2021, REACH Compliant |