

€132.90/ pairexcl. VAT
€160.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.59 | - |
5+ | €151.36 | 5.75% |
10+ | €132.90 | 17.24% |
20+ | €128.29 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Protection Class 3 |
Type | RIG316B |
Series | ActivArmr Electrical Protection Class 3 |
Type | RIG316B |
Glove size | 9 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 410 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, PPE category ELECTRICAL, Category III, EN 420:2003 + A1:2009, EN 60903:2003, EN388:2016, EN 60903:2003, ASTM D120, REACH Compliant |