

€106.68/ pairexcl. VAT
€129.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.91 | - |
5+ | €121.50 | 5.75% |
10+ | €106.68 | 17.24% |
20+ | €102.98 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 2 |
Type | RIG214B |
Series | ActivArmr Electrical Insulating Gloves Class 2 |
Type | RIG214B |
Glove size | 10 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 360 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, PPE category ELECTRICAL, Category III, EN 420:2003 + A1:2009, ARC Rating of APC 2, ASTM D120, EN388:2016, EN 60903:2003, REACH Compliant |