

€106.58/ pairexcl. VAT
€128.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.07 | - |
10+ | €106.58 | 5.75% |
20+ | €93.58 | 17.24% |
40+ | €90.33 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 1 |
Type | RIG114Y |
Series | ActivArmr Electrical Insulating Gloves Class 1 |
Type | RIG114Y |
Glove size | 8 |
Material | Natural Latex Rubber |
Colour | Yellow |
Coating Colour | Yellow |
Length | 360 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, EN 420:2003 + A1:2009, EN 60903:2003, PPE category ELECTRICAL, Category III, EN388:2016, ARC Rating of APC 2, ASTM D120, REACH Compliant |