

€68.41/ pairexcl. VAT
€82.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.58 | - |
10+ | €68.41 | 5.75% |
20+ | €60.07 | 17.24% |
40+ | €57.98 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 00 |
Type | RIG0014B |
Series | ActivArmr Electrical Insulating Gloves Class 00 |
Type | RIG0014B |
Glove size | 10 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 360 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 388:2016 | 2111A |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, PPE category ELECTRICAL, Category III, EN 60903:2003, ASTM D120, EN 388:2016, EN 420:2003 + A1:2009, Arc Rating of APC 1, ASTM F2675:2021, REACH Compliant |