

€75.97/ pairexcl. VAT
€91.92incl. VAT
4 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.97 | - |
10+ | €71.60 | 5.75% |
20+ | €62.87 | 17.24% |
40+ | €60.69 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG014Y |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG014Y |
Glove size | 11 |
Material | Natural Latex Rubber |
Colour | Yellow |
Coating Colour | Yellow |
Length | 360 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 60903:2003 | Yes |
Approvals | CE Number, EN 420:2003 + A1:2009, EN 60903:2003, PPE category ELECTRICAL, Category III, Arc Rating of APC 1, ASTM D120, EN388:2016, REACH Compliant |