

€71.60/ pairexcl. VAT
€86.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.97 | - |
10+ | €71.60 | 5.75% |
20+ | €62.87 | 17.24% |
40+ | €60.69 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG014B |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG014B |
Glove size | 9 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 360 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
Approvals | CE Number, Category III |