

€68.81/ pairexcl. VAT
€83.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.00 | - |
10+ | €68.81 | 5.75% |
20+ | €60.42 | 17.24% |
40+ | €58.32 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG011B |
Series | ActivArmr Electrical Insulating Gloves Class 0 |
Type | RIG011B |
Glove size | 11 |
Material | Natural Latex Rubber |
Colour | Black |
Coating Colour | Black |
Length | 280 mm |
Cuff Style | Straight Cuff with rolled beaded edge |
Latex-free | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, Category III, PPE category ELECTRICAL, EN 420:2003 + A1:2009, ASTM D120, EN388:2016, ASTM F2675:2021, Arc Rating of APC 1, REACH Compliant |