




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 97-012 |
Series | ActivArmr® |
Type | 97-012 |
Glove size | 9 |
Liner Material | Nylon/spandex |
Colour | Hi Vis Orange |
Liner Colour | Hi Vis Orange |
Coating Colour | Orange |
Gauge | 15 |
Length | 215 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 3131A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 388:2003, EN 420:2003 + A1:2009, CE Number, ANSI ABR 3, ANSI Cut A1, Category II, REACH Compliant |