

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 43-216 |
Series | ActivArmr® |
Type | 43-216 |
Glove size | 9 |
Colour | Yellow |
Liner Colour | Yellow |
Length | 370 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 3243B |
EN 407:2004 | 413X4X |
EN 420:2003 + A1:2009 | Yes |
EN 12477:2001 + A1:2005 | Yes |
Approvals | CE Number, EN 12477:2001 + A1:2005, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN 12477:2001 + A1:2005, Category III, REACH Compliant |