ANSELL

ANSELL Glove ActivArmr 43-216 Leather Gauntlet size 10

  • ERIKS:14082641
Image 1
43-216 WorkGuard™ Leather gloves on jersey cotton liner. Leather gauntlet. Length 410 mm (16 inch).Yellow.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
WorkGuard™
Type
43-126
Series
WorkGuard™
Type
43-126
Type
Protection against heat
Glove size
10
Colour
Yellow
Liner Colour
Yellow
Length
370 mm
Cuff Style
Gauntlet
Latex-free
Yes
Silicone-free
No
Antistatic
No
Category III
Yes
EN 388:2016
3243B
EN 407:2004
413X4X
EN 420:2003 + A1:2009
Yes
EN 12477:2001 + A1:2005
Yes
Approvals
CE Number, EN 12477:2001 + A1:2005, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN 12477:2001 + A1:2005, Category III, REACH Compliant