




€56.49/ pairexcl. VAT
€68.35incl. VAT
Sold per: 1296Min. order: 1296
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 9 |
Colour | Yellow |
Liner Colour | Yellow |
Gauge | 7 |
Length | 330 mm |
Cuff Style | Knitwrist |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |