

€3.91/ pairexcl. VAT
€4.73incl. VAT
Sold per: 12Min. order: 12
1210 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.49 | - |
12+ | €3.91 | 13.00% |
72+ | €3.68 | 18.00% |
144+ | €3.23 | 28.00% |
288+ | €3.12 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | BI-Colour™ |
Type | 87-900 |
Series | BI-Colour™ |
Type | 87-900 |
Type | Chemical protection |
Glove size | 9 |
Material | Latex/neoprene |
Liner Material | Cotton flock |
Colour | Yellow / Green |
Liner Colour | White |
Coating material | Latex/neoprene |
Coating Colour | Yellow / Green |
Thickness | 0.68 mm |
Length | 323 mm |
Cuff Style | Safety cuff |
Silicone-free | No |
Antistatic | No |