ANSELL

ANSELL Disposable overall AlphaTec® 2000 Comfort size S

  • ERIKS:23572628
  • Manufacturer:5013756006535
Image 1
DESIGN



The critical areas to the front of the garment (including the hood, arms and legs) are MICROGARD® 2000 COMFORT offering a high level of liquid and particle protection with a low level of water vapour resistance. Water vapour resistance according to EN 31092 of Ret <15*



The back panel is MICROGARD® 1500 PLUS fabric which is air and water vapour permeable. This panel allows airflow around the suit, increasing wearer comfort. Air permeability result according to EN ISO 9237 of 160 L/m2·s and Ret 2.



Bound seams ensure spray-tight protection to the front of the garment and excellent overall particle protection. 



* Ret is a measurement of a material’s resistance to moisture vapour transfer.

The lower the value the less resistance there is and therefore the more breathable the fabric.



BOUND SEAMS



Superior strength, liquid and particle barrier





SUIT FEATURES



•  Breathable SMS back panel

•  3 piece hood

•  Elasticated hood, wrists, waist and ankles

•  2-way front zipper with resealable storm flap

•  Finger loops





COLOURS



White



SIZES



S-5XL
Save to list

€8.31/ pieceexcl. VAT

€10.06incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
2000
Size
S